Quick Disconnect Tube Ftg Straight Adapter w/Auto Shut-Off - 1/4" Bulkhead Socket x 3/8" Barbed Hose - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Quick Disconnect fittings consist of a socket and a plug, sometimes called a coupling and an insert. They easily connect and disconnect with the push of a latch. When they disconnect a built-in valve stops the flow automatically. They are made of lightweight Acetal plastic with a stainless steel latch. They are used with water, air, gas, and many chemicals.
PRICE
$57.90 Sold in packages of 2 / $28.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Temperature Range | -40 to 190 °F |
| Type | Socket |
| Material | Acetal |
| Ring Material | EPDM |
| Package Quantity | 2 |
| Connection Style | Bulkhead Socket to Barbed Hose |
| Manufacturers Part Number | ZUSA-TF-QD-A-1 |
| Shape | Straight |
| Brand | USA Sealing |
| Max Pressure | 120 psi @ 72° F psi |