Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
John Guest

Model # :WBB3217881

MPN #: PPSV040808W-US

John Guest 1/4" X 1/4" Shut Off Valve, Polypropylene-10/PK

Product Description
Easily incorporate a shut off valve into a system to isolate the supply for service and maintenance. JG Push-fit technology makes connecting tubing quick and easy. Shut-off valves are manufactured in white polypropylene with food grade EPDM seals. These valves have been developed to satisfy the filtered pure water market.

Features and benefits:
  • For use with plastic or copper OD sized tubing
  • Quarter turn to open or close
  • White Polypropylene body, EPDM seals
  • Lead Free materials
  • Quick and easy connection/disconnection
  • NSF61 listed

  • Working pressure and temperature:
  • Max. 150 psi at 70° F
  • Max. 60 psi at 140° F

  • PRICE
    $59.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tube Outside Diameter1/4

    Product Details

    MaterialPolypropylene
    Package Quantity10
    ColorWhite
    Manufacturers Part NumberPPSV040808W-US
    BrandJohn Guest

    Compliance & Certifications

    CertificationsNSF61 Listed