Gate Valves
Gate valves are mechanical devices that control fluid flow by opening or closing a gate or wedge. They are made of durable materials such as brass or stainless steel and have a simple design with minimal moving parts for reliability and easy maintenance. They work well in oil and gas, water treatment, chemical processing, and HVAC systems. Gate valves are commonly used in industrial, commercial, and residential settings, providing a tight seal when closed to prevent leakage.
Most Relevant

Gate Valves
| Compare | Image | Material | Size | PSI | Connection Style | Max Temperature | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Cast Iron | 4 in | 200 psi | Flanged | 450 °F | 1 | WBB3151178 | $839.00 | ||
![]() | Cast Iron | 6 in | 250 psi | Flanged | 140°F (60°C) °F | - | WBB2298110 | $2,019.00 | ||
![]() | Cast Iron | 4 in | 250 psi | Flanged | 140°F (60°C) °F | - | WBB2298119 | $1,249.00 | ||
![]() | Cast Iron | 8 in | 250 psi | Flanged | 140°F (60°C) °F | - | WBB2298112 | $3,119.00 | ||
![]() | Stainless Steel | 3/4 in | 200 psi | FNPT | - | 20 | Ships Same Day WBB1874936 | $139.95 | ||
![]() | Cast Iron | 4 in | 200 psi | Flanged | 140°F (60°C) °F | - | WBB2298104 | $1,069.00 | ||
![]() | Stainless Steel | 2 in | 200 psi | FNPT | - | 1 | Ships Same Day WBB1874940 | $249.99was $285.95 Save $35.96 (13%) | ||
![]() | Cast Iron | 10 in | 200 psi | Flanged | 450 °F | 1 | WBB3151251 | $3,799.00 | ||
![]() | Cast Iron | 6 in | 200 psi | Flanged | 450 °F | 1 | WBB3151237 | $1,279.00 | ||
![]() | Cast Iron | 10 in | 200 psi | Flanged | 450 °F | 1 | WBB3151222 | $3,299.00 |
Showing 1-10 of 33 results