Safety Eyewear Parts & Lanyards

Safety Eyewear Side Shields
| Compare | Image | Material | Size | Package Quantity | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | PVC | One Size | 1 Pair | Side Shields | Ships Same Day WBB614890 | $4.54 ea. | ||
![]() | Vinyl | One Size | 60 Pairs | Side Shields | Ships Same Day WBB1309583 | $259.95 |

Eyewear Retainers

Replacement Lens
Related Products
Features: Comfort: Odyssey II premium google is made with super soft, flexible plastic that conforms to the face for a snug seal and all-day comfort Lenses: includes clear, dual panel polycarbonate lens ( 99% UV protection), anti-fog treatment on the inside, anti-scratch treatment on the outside Venting: indirect vents on the top and bottom allow airflow to help anti-fogging and protect against liquids, dust and or flying debris Multi-Purpose: fits over most prescription eyewear, includes a flame resistant cloth head band - can be used in a wide variety of industrial or do-it-yourself ...
Uvex® Seismic Hydroshield Anti-Fog Glasses, Black Frame, Clear Lens, Scratch-Resistant, Hard Coat The Uvex Seismic promises to be a strong addition to your protective eyewear program and one more way Uvex is helping you build a culture of safety in the workplace. Provides protection against impact, sun, wind, dust and airborne debris. With its superior coverage, Uvex Seismic sealed eyewear is ideal for dirty, high-particulate work environments such as grinding, chipping, shaving and sanding. Available with standard lenses and reading magnifiers to meet the needs of more workers, the ...
3M™ Goggle Gear, 500-Series, Prescription Insert solves the challenge for people who need corrective vision while wearing splash goggles. Lenses can be custom made to almost any vision prescription written by an eye physician. This lens is specifically made to work with 3M™ Goggle Gear, 500-Series Splash Goggles. A fogged lens can be frustrating and dangerous. Removing eyewear to wipe away fog can expose eyes to potentially dangerous workplace impact hazards and debris.3M™ Goggle Gear, 500-Series, Prescription Insert offers the option to have a prescription lens made to ...
Uvex Seismic is a sealed eyewear that protects against impact: dust and debris. It has a flame-resistant: cushioned-lined subframe: and a removable headband for all-day comfort. Uvex Seismic is available in a variety of high performance lens coatings. Features & Benefits: HYDROSHIELD® AF coating PC lens: Dura-streme AF/HC: Uvextreme AF Face cushioning: padded temple tips: flexible nose pads: adjustable headband Available in wide range of lens tints. Subframe and headband are flame-resistant and latex free Detachable headband Full frame
Onix® Plus Safety Glasses allows users to freely adapt to different working procedures. Adjustable nosepiece provides 3 different angles, allowing the user to find the most comfortable fit. Unique outer flip lens system provides users with multiple options. Features: Black Frame/Clear Anti-Fog Bottom Lens Co-injected temples Adjustable rubber nosepiece Unique 3-angle adjustable 5.0 IR Filter flip lens Outer lens flips down for applications where IR lenses are needed Scratch resistant polycarbonate lens provides 99% UVA/B/C protection Custom imprinting available. Meets ANSI/ISEA ...