Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2186881

MPN #: 7100084923

3M™ GG500-PI 500-Series Prescription Insert, 10/Case

Product Description
3M™ Goggle Gear, 500-Series, Prescription Insert solves the challenge for people who need corrective vision while wearing splash goggles. Lenses can be custom made to almost any vision prescription written by an eye physician. This lens is specifically made to work with 3M™ Goggle Gear, 500-Series Splash Goggles. A fogged lens can be frustrating and dangerous. Removing eyewear to wipe away fog can expose eyes to potentially dangerous workplace impact hazards and debris.3M™ Goggle Gear, 500-Series, Prescription Insert offers the option to have a prescription lens made to go with 3M™ Goggle Gear, 500-Series Splash Goggles. This lens is helpful for anyone who needs corrective vision to go along with eye protection.

Features:

  • Prescription lens insert available for 3M™ Goggle Gear, 500-Series Splash Goggles3M™ Scotchgard™ Anti-Fog Coating lasts longer* than traditional anti-fog coatings , helping to increase eyewear performance in wet and steamy environments
  • Workers may enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens
  • The coating retains its effectiveness forat least 25 washings with water, allowing workers towear their eyewear longer
  • The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing itsanti-fog performance
PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSafety Goggles, Perscription Insert
Frame StyleSafety Goggles
PolarizedNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyClear
Adjustable TempleNo
ApplicationGeneral®
SeriesGoggleGear™
Metal DetectableNo
Strap IncludedYes
Strap MaterialElastic
DiopterNo
Lens MaterialPolycarbonate
Temple Color FamilyClear
UV Protection99.99%
DescriptionPrescription Insert
Package Quantity10
Manufacturers Part Number7100084923
Foam PaddingNo
Side ShieldsNo
Brand3M