Safety Eyewear Parts & Lanyards

Safety Eyewear Side Shields
| Compare | Image | Material | Size | Package Quantity | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Vinyl | One Size | 60 Pairs | Side Shields | Ships Same Day WBB1309583 | $259.95 | ||
![]() | PVC | One Size | 1 Pair | Side Shields | Ships Same Day WBB614890 | $4.54 ea. |

Eyewear Retainers

Replacement Lens
Related Products
The Skullerz MODI Over-the-Glasses (OTG) Anti-Scratch and Anti-Fog Safety Goggles feature an oversized, wrap-around lens for a wide range of vision and seamless fit over prescription glasses. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide clear vision and protect eyes from flying dust, debris and liquid splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and particles. The vented frame allows for airflow and improved anti-fog performance. The ...
Features: OSHA / NFPA Compliant: Meets ANSI Z87.1 + high impact - 2015, NFPA 70E, CSA Comfort: Goggle body is made from heat resistant TPV material and includes a soft, closed cell foam layer that conforms to the face - providing a comfortable fit and seal ( OTG ) Lens: Includes single layer clear lens with an 8 mm thick anti-fog coating, excellent optical clarity Venting: Non-vented which prevents smoke from entering the goggle body while in use - providing increased protection Fitting Strap: Includes a black flame resistant ( FR ) strap that is adjustable for a custom fit - universal
Never before have goggles offered such comfort and protection as well as sleek, futuristic styling. The Uvex Stealth goggle combines modern design, technology, materials and high-performance lens coatings to create the highest levels of worker comfort and acceptance. One of the most popular goggles on the market, the Uvex Stealth makes it easy - even fashionable - to wear goggles on the job. Features: Futuristic, low profile design for chemical splash and impact Toric lens provides superior optics and peripheral vision Rx insert available Easiest lens replacement system available ...
Honeywell Uvex Stealth® Protect your eyes from airborne debris, chemical splashes and impacts with the Uvex Stealth® Safety Goggles with HydroShield® Anti-fog Lens. The contemporary low-profile design of these safety goggles features a soft, elastomer body that flexes and conforms to the face for a secure, comfortable, gap-free fit. The gray lens tint is ideal for outdoor environments where glare and sunlight can cause eyestrain and fatigue. The HydroShield® coating features dual hydrophilic and hydrophobic properties that keep lenses clear up to 60 times longer than our next best ...
Onix® Plus Safety Glasses allows users to freely adapt to different working procedures. Adjustable nosepiece provides 3 different angles, allowing the user to find the most comfortable fit. Unique outer flip lens system provides users with multiple options. Features: Black Frame/Clear Anti-Fog Bottom Lens Co-injected temples Adjustable rubber nosepiece Unique 3-angle adjustable 5.0 IR Filter flip lens Outer lens flips down for applications where IR lenses are needed Scratch resistant polycarbonate lens provides 99% UVA/B/C protection Custom imprinting available. Meets ANSI/ISEA ...