Communications Earmuffs
Availability
Brand
Noise Reduction Rate (NRR)
Dielectric
Color
Price
Related Products
3M™ No-Touch™ Earplugs, Corded, P2001, 400 Pairs These push-to-fit foam earplugs create a hygienic, noise-reducing seal in the earcanal with soft foam, a smooth tapered shape and paddle stems. Features: Push-to-fit design makes fitting hearing protection easy. Push-to-fit style means no earplug roll down required. Soft purple foam is fused with the LiveWire stem. Foam tips stay clean, even when your hands are dirty. Noise Reduction Rating (NRR): 29 dB. CSA Class AL
The Skullerz 8880 Hard Hat Mounted Earmuffs are designed for comfort and noise reduction both on and off the job site. These noise-cancelling earmuffs seamlessly integrate into Skullerz Hard Hat and Safety Helmet dedicated side accessory mounting slots for a secure fit. Padded and foam-filled, the earcups are designed for all-day comfortable wear. The earcups are also adjustable and can be tilted up, down or stored onto the side of the hard hat or safety helmet to create a customized fit. The earmuff's ABS outer construction is durable for long-lasting protection in tough environments and ...
Choose E-A-R UltraFit Earplugs if you're looking for an excellent hearing-protection option that provides improved hygiene performance and a wonderfully comfortable wearing experience. Triple-flange design contours itself to a wide variety of ear-canal shapes and sizes to ensure a more effective noise-blocking seal, making them more practical and more versatile, too. Almost anyone can find a snug, comfortable fit with a pair of UtraFit. Flexi-fit stem and no-roll tips allow the wearer to insert the plugs without touching the earplugs' tips, keeping the tips and the user's ears clean, even ...
Features: Soft cushion-ribbed headband for cool comfort all day long. Overmolded headband is durable for rugged wear over many shifts. Larger ear cushions allow freedom to fit almost all ears comfortably. Lightweight wire frame allows easy cup adjustment yet holds its position for lasting comfort. Cool looks and comfort to promote worker acceptance and compliance. Extra soft foam/low pressure cushions and headband. Glossy surface for easy cleaning and longer wear. NRR independently tested to ANSI S3.19-1974 for protection you can count on 100% PVC-Free, like all Moldex products & ...
The Global Industrial ™ Bullet Earplugs are tapered to fit snug within ear and provides low pressure comfort in loud noise environments where superior-noise blocking is demanded. Constructed from smooth polyurethane molded material for comfortable fit. Earplugs are uncorded, allowing complete movement on the job without any cord inference. Bright orange color ensures earplugs can be visibly seen by plant manager. Each unit is individually wrapped in pairs to ensure no cross contamination. Noise decibel level is 32 dB. Earplugs are packaged within convenient dispenser box for easy ...