Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M E-A-R

Model # :WBB966447

MPN #: 7000002308

3M™ 321-2200 E-A-R Express™ Pod Plugs, Uncorded Earplugs, Assorted Colors, 100-Pair

Product Description
3M™ E-A-R Express™ Pod Plugs™ Uncorded Earplugs, Multi-Colors, 321-2200, 100 Pairs

3M™ E-A-R™ Express™ Pod Plugs™ push-to-fit earplugs feature advanced "no-roll", slow-recovery foam tips and assorted, paddle-style color grips. Unique grips allow easy fitting and help keep earplug tips clean even when your hands are dirty. Advanced "no-roll" uncorded push-to-fit foam earplugs with paddle-style grips make getting a good fit easier than ever. Unique foam formula allows earplug insertion without rolling. Foam tips stay clean, even when your hands are dirty. Slow recovery foam inserts easily, then seals the earcanal for comfortable hearing protection.
    BENEFITS:
  • Reusable Pillow Pack helps keep earplugs clean when they are not being worn
  • All Assorted Color Grips - Yellow Foam
  • Noise Reduction Rating (NRR) 25 dB. CSA Class AL
  • Test compatible with 3M™ E-A-Rfit™ Validation System
PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)25 dB
Cord TypeVinyl
SeriesExpress™ Pod Plugs™
Metal DetectableNo
Ear Plug ShapePush-To-Fit
DescriptionE-A-R™ Express™ Pod Plugs™, Uncorded
Package Quantity100 Pairs
Ear Plug Color FamilyYellow
Manufacturers Part Number7000002308
Ear Plug PackagingPillow Pack
DielectricYes
Hearing Protection StylePush-To-Fit
Corded/BandedUncorded
Ear Plug MaterialPolyurethane
Disposable/ReusableReusable
Brand3M E-A-R