Germicidal Cabinets

Germicidal Cabinets
| Compare | Image | Material | Width | Height | Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Steel | 24-1/2 in | 32 in | 40 Goggles/40 Glasses | WBB2347985 | $1,225.00 |

Germicidal Cabinet Accessories
Related Products
WEATHERPROOF FLAMMABLE SAFETY CABINETS 30 Gallon Capacity - Manual Close Doors Safety storage cabinet features added protection against the elements for outdoor use. Flammable storage cabinet is made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinet features a sloped roof with 2-3/4" overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2" insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a ...
✓ 20-gauge construction body for lasting durability ✓ Each shelf holds up to 400 lbs. ✓ 22-gauge shelf thickness Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color. Wall mounting capabilities
Eagle's 4 Gallon, self-closing, Bench Top Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable ...
Eagle's 30 Gallon, self-closing, Tower™ Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel and has 4 in (10.2 cm) adjustable legs. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with ...
Eagle's 12 Gallon, self-closing, Space Saver Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable ...