Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB3194993

MPN #: DWI-ESC11-11LM

Diversified Spaces Protocol Eye Safety Cabinet, 24-1/2"W x 9-1/4"D x 32"H, Metal

Product Description
The Monitor UV Germicidal storage cabinet measures 24-1/2"W x 9-1/4"D x 32"H. Weighs 45 pounds. The cabinet holds 6 glasses or 5 goggles to a shelf on 8 shelves. With an average kill rate of 99.2%, the monitor provides excellent protection in 5 minutes. Shuts off automatically if the double doors are opened. Cabinet is constructed of 24 gauge white enameled steel. Pilot light confirms that the UV lamp is in use. Five minute cycle is controlled by a timer and doors are interlocked with tamper resistant latches. Germicidal lamp has a 20 year limited warranty. No assembly required. Lockable, two keys provided. Wall or shelf mountable with a 7' grounded electrical cord. Underwriters Laboratories Inc. Listed: File #E140818. No direct UV radiation escapes from cabinet when in use. Glasses or goggles not included.

Features:
  • Ability to clean up to (40) goggles or (48) pairs of safety glasses with a Germicidal lamp in 5 minutes with a kill rate of 99.2%
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA


PRICE
$2,132.56

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth9-1/4 in
Height32 in

Product Details

Assembly RequiredNo
TypeCabinet
Frame Color FamilyGray
ColorGray
Top Color FamilyGray
Number of Drawers0
MaterialMetal
DescriptionEye Safety Cabinet
Frame MaterialMetal
Manufacturers Part NumberDWI-ESC11-11LM
CollectionProtocol
Top MaterialMetal
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited