Rack Guards & Protectors
Rack protectors are high-visibility safety devices designed to prevent damage to storage racking systems in warehouses, distribution centers, and industrial facilities. They feature sturdy construction and a reinforced design to withstand heavy impacts from forklifts, pallet jacks, or other moving equipment, protecting the integrity of the racking structure. Rack protectors come in various designs, including corner guards, floor safety curbs, and more.
Most Relevant
Floor Mounted Pallet Rack Protectors

Floor mounted pallet rack protectors provide stability and impact defense for pallet racks. By being mounted to the floor, and crafted from heavy duty steel, these protectors will shield your uprights for years to come. Steel post protectors are also available and protect racks and ensure personnel safety. Various colors, thickness options, and heights are available. Hardware included.
| Compare | Image | Fits | Mounting Orientation | Mounting Location | Material | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4"W Rack Post | Center | Floor | Steel | Height | Bluff Manufacturing | Ships Same Day WB442973YL | as low as $55.95 Save $4.00 (7%) | ||
![]() | 4"W Rack Post | Center | Floor | Steel | Height | Bluff Manufacturing | WB442978YL | as low as $92.95 Save $7.00 (7%) | ||
![]() | 4"W Rack Post | Center | Floor | Steel | Height | Bluff Manufacturing | WB442979YL | as low as $99.95 Save $10.00 (9%) | ||
![]() | 3"W Rack Post | Center | Floor | Steel | 24 in | Bluff Manufacturing | WBB2684009 | as low as $91.95 Save $7.00 (7%) | ||
![]() | 3"W Rack Post | Center | Rack | Steel | 24 in | Bluff Manufacturing | WBB2684011 | as low as $58.95 Save $5.00 (8%) | ||
![]() | 3"W Rack Post | Center | Floor | Steel | 24 in | Bluff Manufacturing | WBB2684010 | as low as $99.95 Save $10.00 (9%) | ||
![]() | - | - | - | - | 3/4 in | Bluff Manufacturing | Ships Same Day WBB2684016 | as low as $16.00 Save $1.25 (7%) |
Pallet Rack End Protectors

Pallet Rack End Protectors secure racks from forklift damage. Made of durable steel, they are designed to absorb impact and ensure safety in distribution, manufacturing, storage, and other industrial environments. Their high-visibility powder coat finish and wrap-around design help prevent damage. These rack protectors include bolts for stability. Available in a variety of colors and dimensions,