Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB238790

MPN #: C-CON

Guard Rail Corner Connectors In Pairs

Product Description
MODULAR SQUARE STEEL GUARD RAILS OPTIONAL CORNER CONNECTORS
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.

Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-1/4 square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts. Corner Connectors allow easy 90° corner configurations and enclose open rail ends for safety. Sold in pairs.

Dimensions: 8.625 L" x 8.625 W" x 1.25 H"

PRICE
$56.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
56.95
Buy 3 units - 5 units
51.95Save $5.00 (9%)
Buy 6+ units
49.95Save $7.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs

Product Details

Assembly RequiredYes
TypeCorner Connectors
MaterialSteel
DescriptionTwo Corner Connector
ColorYellow
Manufacturers Part NumberC-CON
BrandVestil

Compliance & Certifications

CertificationsOSHA 1926 & OSHA 1910