Jobsite Locks
Brand
Lock Type
Width
Length
Material
Height
Color
Price
Related Products
Features Combination alike - order multiple locks with the same combination World's best selling combination lock Patent Pending BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism 1-7/8" (48mm) wide double-reinforced stainless steel body 2" (50mm) tall, hardened steel shackle for extra cut resistance Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock Best Used For: School, Employee, & Athletic Lockers Storage Lockers Cabinets Office Environments & Equipment Notes : All Master Lock Locks are NOT Returnable. Master Lock ...
Features Fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks 2-3/4" (70mm) wide stainless steel lock body resists corrosion Hardened steel shackle for extra cut resistance Double deadbolt locking for superior pry resistance 4-pin cylinder helps prevent picking Key retaining feature ensures padlock is not left unlocked Best Used For: Self Storage Units Storage Lockers Sheds, Workshops & Garages Trailers, Vans & Moving Trucks
Secure up to 200 keys in this durable key cabinet safe, designed for both home or business use. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 200 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Labeled Key Shelves, Log Sheet, Mounting Hardware and Keys
Secure up to 105 keys in this durable key cabinet safe, designed for both home or business use. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 105 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Numbered Stickers and Mounting Hardware
Product Features: Keyed alike - one key opens all locks The world standard in trigger lock design Steel and zinc body for maximum durability 4-pin tumbler cylinder helps prevent picking Special rubber pads protect gun's finish from marring or scratching Fits many handguns, rifles and shotguns Best Used For: Guns, Hunting & Shooting Equipment All Master Lock Locks are NOT Returnable.