ADA Warning Pads
ADA pads are designed to improve accessibility and safety for visually impaired individuals. The durable and detectable tiles feature distinctive patterns and textures to alert pedestrians of potential hazards, ensuring compliance with ADA regulations and contributing to a more inclusive environment. They are designed for installation on sidewalks, crosswalks, transit platforms, and other pedestrian pathways in industrial environments.
Most Relevant
ADA Pads

ADA pads have superior slip and impact resistance. These pads are designed to alert the visually impaired to a different surface and a possible upcoming intersection. Adhesive and anchors are included to help easily install ADA pads. Most models have a flexible construction that can form to various types of walkways.
| Compare | Image | Length | Width | Weight | Material | Color | Certifications | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 24 in | 15 lbs | Urethane | Yellow | Complies with the Americans with Disabilities Act (ADA). | WBB858660 | $229.95 | ||
![]() | 36 in | 24 in | 11 lbs | Urethane | Yellow | Complies with the Americans with Disabilities Act (ADA). | WBB858691 | $249.95 | ||
![]() | 12-1/2 in | 4-1/2 in | 2 lbs | - | - | - | WBB858668 | $18.25 | ||
![]() | 36 in | 24 in | 11 lbs | Urethane | Black | Complies with the Americans with Disabilities Act (ADA) | WBB3219879 | $179.95 | ||
![]() | 48 in | 24 in | 15 lbs | Polymer Composite | Yellow | ADAAG/PROWAG | WBB3222150 | $279.95 | ||
![]() | 36 in | 24 in | 11 lbs | Urethane | Brick Red | Complies with the Americans with Disabilities Act (ADA). | WBB858683 | $129.95 | ||
![]() | 24 in | 24 in | 8 lbs | Urethane | Yellow | Complies with the Americans with Disabilities Act (ADA). | WBB858670 | $109.95 | ||
![]() | 60 in | 24 in | 19 lbs | Urethane | Yellow | Complies with the Americans with Disabilities Act (ADA). | WBB858693 | $299.95 | ||
![]() | 24 in | 24 in | 8 lbs | Urethane | Brick Red | Complies with the Americans with Disabilities Act (ADA). | WBB858672 | $94.95 | ||
![]() | 48 in | 24 in | 15 lbs | Urethane | Black | Complies with the Americans with Disabilities Act (ADA) | WBB3219892 | $199.95 |
Showing 1-10 of 20 results
Trench Covers

Our Trench Covers selection offers fiberglass composite covers that are exceptionally rigid and lighter than steel. They feature a high-visibility yellow color, an anti-slip surface, and ensure less street noise. Beveled edges prevent tripping. Each cover includes an underside with a ribbed framework for added strength.