Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3784954

MPN #: 19023-YEC3-HIWH

VizCon TrafFix Channelizer Post, Cloverleaf, 3" White HIP Bands, 36"H, Yellow

Product Description
Post, Cloverleaf, Delineator, 36" Orange, (2) 3" White HIP Bands, Horizontal. The Reboundable Delineator™ from TrafFix Devices are economical surface mounted delineator posts made from UV resistant urethane and provide 180° to 360° reflectivity. Posts can be attached to a flexible Urethane base for high-speed applications, or an ABS plastic base for lower-speed applications and can adhere to the road surface with SuperBundyJ adhesive pads, 2.5" concrete bolts, or 4" asphalt bolts.

PRICE
$22.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height36 in
Weight2 lbs
Reflective Stripe Height3 in
Diameter3 in

Product Details

SheetingHigh Intensity Grade
TypeChannelizer Post
FillableNo
ColorYellow
Number of Reflective Stripes2
FoldableNo
Base ShapeRound
MaterialPolyethalane
Package Quantity1
Manufacturers Part Number19023-YEC3-HIWH
Accepts Barricade LightNo
Grabber TopNo
BrandVizcon Traffix Devices