Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229584

MPN #: LID-UN-54-PWS

Vestil™ Plastic UN Rated Spout Top Lid For 5 Gallon Pail, White

Product Description
UN rated plastic lid with spout for plastic pails. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and complies with FDA regulations. Suitable for shipping according to D.O.T. standards. UN rated 1H2/Y1.5/50 When used with UN rated pails.

Features:
  • Polyethylene construction is durable enough for the most demanding storage applications
  • Durable design is strong enough for use in shipping applications
  • Unique construction can be used in hot or cold applications
  • Meets UN 1A1/Y1 5/200 requirements


PRICE
$7.70

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15/16 in
Weight1 lbs
Diameter12-5/16 in

Product Details

TypeLid
MaterialPolyethylene
Package Quantity1
ColorWhite
Manufacturers Part NumberLID-UN-54-PWS
BrandVestil

Compliance & Certifications

CertificationsUN 1A1/Y1 5/200