PCB Racks
PCB Racks are organizational tools designed for the structured storage and management of printed circuit boards (PCBs) in electronic manufacturing environments. These racks feature adjustable slots to accommodate various PCB sizes, ensuring secure fastening and preventing accidental slips or damage. PCB storage racks organize and provide easy access to PCBs during manufacturing, streamlining workflows in labs and production lines.
Most Relevant
PCB Assembly Flip-Racks & Holders

PCB Assembly Holders and Flip-Racks are essential tools for manual assembly, rework, and inspection of printed circuit boards. These flip-racks are crafted from durable aluminum to ensure their longevity. These PCB holders feature an adjustable fixture angle for comfortable operation, and the ability to hold boards vertically for ease of use.
| Compare | Image | Capacity | Width | Depth | Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 50 PCB | 18-1/8 in | 21 in | 22-7/16 in | Metal | Fancort | Ships Same Day WBB774799 | $549.00 | ||
![]() | 50 PCB | 12-5/8 in | 14 in | 22-3/16 in | Metal | Fancort | Ships Same Day WBB774785 | $329.95 | ||
![]() | 50 PCB | 15-3/4 in | 18-1/8 in | 22-3/16 in | Metal | Fancort | WBB774797 | $429.95 | ||
![]() | 50 PCB | 12-5/8 in | 14 in | 22-3/16 in | Metal | Fancort | WBB774786 | $369.95 | ||
![]() | 50 PCB | 12-5/8 in | 14 in | 22-3/16 in | Plastic | Fancort | Ships Same Day WBB774776 | $319.95 |
All Conductive PCB Racks

Securely store and transport printed circuit boards with these All Conductive PCB Racks. These racks are constructed using a combination of materials, ensuring long lasting durability. Our PCB racks feature ESD protection that requires no adjustment for handling clinched, soldered or bare boards of almost any size.
ESD-Safe Universal Rack-All Board Racks

ESD-Safe Universal Rack-All Board Racks are adjustable racks that hold printed circuit boards securely on two sides for maximum protection during transport and storage. These racks feature tough, reinforced conductive material for static discharge, and a convenient carrying handle to efficiently transport the racks. These ESD PCB racks are available in a variety of slot configurations.