Counter Height Cabinets
Most Relevant
Counter height cabinets are versatile storage solutions for offices, warehouses, and other industrial or commercial settings. With heights under 4 feet, counter height cabinets optimize storage space to keep items organized and easily accessible without taking up too much room in the workspace. Designed with heavy-duty materials, industrial storage cabinets come in various styles with a range of shelf, drawer, and locking door configurations to meet any need.
Counter Height Cabinets Accessories
Filters
Width
Height
Depth
Number of Shelves
Shelf Capacity
Gauge
Commercial Duty Steel Counter Height Cabinets

Commercial Duty Steel Counter Height Cabinets are designed with multiple shelves to provide storage for up to 300 lbs of equipment per shelf. These counter-height storage cabinets are under 4 feet in height to integrate easily into work areas, and the 22- to 24-gauge steel construction gives these commercial-duty storage cabinets long-lasting strength and durability.
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 42 in | 22 ga | 3 | 200 lbs | Gray | All-Welded | Tennsco | WBB2236113 | as low as $469.95 Save $39.05 (8%) | ||
![]() | 36 in | 18 in | 42 in | 24 ga | 2 | 200 lbs | Unassembled | Tennsco | WB254408BK | as low as $395.95 Save $34.00 (8%) | |||
![]() | 36 in | 18 in | 42 in | 24 ga | 2 | 180 lbs | All-Welded | Hirsh Industries | WBB2248435 | as low as $359.95 Save $30.00 (8%) | |||
![]() | 36 in | 18 in | 42 in | 22 ga | 3 | 200 lbs | All-Welded | Tennsco | WBB1969104 | as low as $549.00 Save $46.00 (8%) | |||
![]() | 36 in | 24 in | 36 in | 24 ga | 3 | 180 lbs | All-Welded | Sandusky | WBB3217773 | $555.00 | |||
![]() | 36 in | 18 in | 36 in | 22 ga | 3 | 200 lbs | All-Welded | Sandusky | WBB3153205 | $335.95 | |||
![]() | 36 in | 24 in | 42 in | 22 ga | 2 | 225 lbs | Black | Unassembled | Equipto | WBB799705 | as low as $755.00 Save $64.00 (8%) | ||
![]() | 36 in | 18 in | 36 in | 24 ga | 3 | 180 lbs | All-Welded | Sandusky | WBB3217767 | $309.95 | |||
![]() | 36 in | 18 in | 30 in | 24 ga | 1 | 200 lbs | All-Welded | Tennsco | WBB549734 | as low as $389.95 Save $36.00 (8%) | |||
![]() | 36 in | 18 in | 30 in | 22 ga | 2 | 200 lbs | Unassembled | Tennsco | WBB2236106 | as low as $329.95 Save $30.00 (8%) |
Showing 1-10 of 16 results
Industrial Duty Steel Counter Height Cabinets

Industrial Duty Steel Counter Height Cabinets provide secure item storage and feature a counter-height design for easy integration into workspaces. Industrial-duty storage cabinets can support up to 400 lbs of tools and equipment per shelf, and 20- to 22-gauge steel construction means these counter-height storage cabinets are built to last. A three-point locking system helps prevent unwanted access.
Heavy Duty Steel Counter Height Cabinets

Heavy Duty Steel Counter Height Cabinets have an individual shelf capacity of up to 1,500 lbs for tool and equipment storage. The counter-height design of heavy-duty storage cabinets can be added to the work area without taking up too much room, and the 16- to 18-gauge steel construction is built to last. These steel storage cabinets feature lockable doors to protect gear from damage and theft.
Extra Heavy Duty Steel Counter Height Cabinets

Constructed of 12-14 gauge steel with a shelf capacity of up to 2500 lbs.
Showing 1-10 of 18 results
Heavy Duty Stainless Steel Counter Height Cabinets

Heavy Duty Stainless Steel Counter Height Cabinets provide storage and organization for heavy-duty tools and supplies. The counter-height design takes up minimal space in work areas, and these heavy-duty storage cabinets have multiple shelves that support up to 1,500 lbs each. These counter-height storage cabinets are made of 16- to 18-gauge stainless steel for durability and corrosion resistance.
Plastic Counter Height Cabinets

Plastic Counter Height Cabinets add storage space for industrial supplies and are easy to integrate into existing workspaces thanks to their counter-height design. The durable plastic is rust-proof, dent-resistant, and lightweight to allow for easy repositioning around the worksite, and the lockable design safeguards these counter-height storage cabinets against unwanted access.

Wood Counter Height Cabinets
Steel Fire Resistant Counter Height Cabinets

Steel Fire Resistant Counter Height Cabinets provide secure storage for tools, supplies, and sensitive information. These durable steel counter-height cabinets are rated to protect contents from fire and keep personal documents or valuables guarded against damage, and the counter-height design allows versatile placement in the workspace.
Commercial Duty Steel Counter Height Clear View Cabinets

Commercial Duty Counter Height Clear View Cabinets are made of 22-24 gauge steel with a shelf capacity of up to 300 lbs. Designed for storing items where visibility and security are essential. The tool-free adjustable shelves and the built-in shelf support tabs make it easy to add or remove shelves.
Heavy Duty Steel Counter Height Clear View Cabinets

Heavy Duty Wall Mount Clear View Cabinets feature 16 to 18 gauge steel construction and transparent doors that support inventory visibility while keeping materials secured and off the floor. With shelf capacities up to 1,500 lbs., Heavy Duty Wall Mount Clear View Cabinets are suited for storing tools, parts, and maintenance supplies in manufacturing facilities, warehouses, and service areas where space efficiency and high load capacity are required.