Stationary Combination Cabinets
Most Relevant
Combination Cabinets are two-sided storage cabinets designed to keep supplies and clothing items neatly organized. Combination storage cabinets are equipped with multiple shelves on one side to accommodate tools and other items, while the coat rod on the other side allows workers to hang full-length garments. Dual-storage cabinets are crafted from durable steel or wood, and they are available in commercial-duty, industrial-duty, heavy-duty, and extra-heavy-duty ratings, providing an individual shelf capacity ranging from 300 to 2,500 lbs.
Stationary Combination Cabinets Accessories
Filters
Width
Depth
Height
Number of Shelves
Brand
Color
Commercial Duty Steel Combination Cabinets

Crafted from 22- to 24-gauge steel for strength and durability, Commercial Duty Steel Combination Cabinets provide storage for workers’ tools and uniforms. Multiple shelves on one side support up to 300 lbs of supplies and gear each, while a coat rod on the other side offers a place to hang full-length clothing.
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Panel Thickness | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 72 in | 5 | 180 lbs | 24 ga | Putty | All-Welded | Sandusky | WBB3153261 | $539.00 | ||
![]() | 36 in | 18 in | 72 in | 6 | 180 lbs | 24 ga | All-Welded | Sandusky | WBB3217709 | $469.95 | |||
![]() | 36 in | 18 in | 72 in | 6 | 200 lbs | 22 ga | All-Welded | Sandusky | WBB3217697 | $489.95 | |||
![]() | 36 in | 21 in | 72 in | 6 | 150 lbs | 24 ga | All-Welded | Steel Cabinets USA | WBB2542461 | as low as $729.00 Save $60.00 (8%) | |||
![]() | 36 in | 24 in | 72 in | 6 | 200 lbs | 22 ga | All-Welded | Sandusky | WBB3217702 | $545.00 | |||
![]() | 36 in | 18 in | 72 in | 5 | 200 lbs | 24 ga | Black | Unassembled | Tennsco | WB894113BK | as low as $635.00 Save $54.00 (8%) | ||
![]() | 46 in | 24 in | 72 in | 5 | 230 lbs | 22 ga | All-Welded | Sandusky | WBB3153135 | $569.00 | |||
![]() | 36 in | 24 in | 72 in | 6 | 75 lbs | 24 ga | All-Welded | Tennsco | WBB549435 | as low as $779.00 Save $66.00 (8%) | |||
![]() | 46 in | 24 in | 72 in | 6 | 200 lbs | 22 ga | All-Welded | Sandusky | WBB3217757 | $579.00 | |||
![]() | 36 in | 24 in | 72 in | 5 | 200 lbs | 22 ga | All-Welded | Sandusky | WBB3153253 | $879.00 |
Showing 1-10 of 14 results
Industrial Duty Steel Combination Cabinets

Constructed from 20- to 22-gauge steel for security and a long service life, Industrial Duty Steel Combination Cabinets feature multiple adjustable shelves on one side to hold supplies and a coat rod on the other to hang garments. Shelves have a high weight capacity of up to 400 lbs each and locking doors to secure contents from damage and theft.
Showing 1-10 of 29 results
Heavy Duty Steel Combination Cabinets

Featuring 16- to 18-gauge steel construction for strength and durability, Heavy Duty Steel Combination Cabinets are equipped with multiple shelves and a coat rod for two-sided storage of industrial tools and supplies. These heavy-duty cabinets have an individual shelf capacity of up to 1,500 lbs, and the garment rod is designed to easily hold full-length clothes, including heavy outerwear or protective gear.
Heavy Duty Steel Configurable Combination Cabinets

Heavy Duty Steel Configurable Combination Cabinets provide customizable storage for tools, supplies, equipment, apparel, and workplace materials. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Configurable interiors support shelves, bins, drawers, wardrobe bars, and accessories that can be arranged to fit changing storage requirements.
Heavy Duty Steel Configurable Combination Cabinets with Power

Heavy Duty Steel Configurable Combination Cabinets with Power combine customizable storage with integrated power access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Powered interiors support charging, testing, and operation of equipment while maintaining organized storage for tools, supplies, and work materials.
Heavy Duty Steel Configurable Combination Cabinets with Electronic Access

Heavy Duty Steel Configurable Combination Cabinets with Electronic Access combine adaptable storage with controlled cabinet access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Electronic access controls help secure tools, equipment, and inventory while supporting managed access requirements.
Heavy Duty Steel Configurable Combination Cabinets with Electronic Access & Power

Heavy Duty Steel Configurable Combination Cabinets with Electronic Access & Power combine configurable organization, integrated power, and controlled access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Powered interiors support connected equipment, while electronic access controls help restrict cabinet entry and protect stored contents.
Heavy Duty Steel Configurable Combination Clear View Cabinets

Heavy Duty Steel Configurable Combination Clear View Cabinets provide customizable storage with clear-view doors for visibility of stored contents. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Transparent panels simplify inventory checks while supporting organized storage for tools, supplies, garments, and equipment.
Heavy Duty Steel Configurable Combination Clear View Cabinets with Power

Heavy Duty Steel Configurable Combination Clear View Cabinets with Power combine customizable storage, inventory visibility, and integrated power access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Clear-view doors simplify monitoring of stored contents, while powered interiors support equipment charging and operation.
Heavy Duty Steel Configurable Combination Ventilated Cabinets

Heavy Duty Steel Configurable Combination Ventilated Cabinets provide adaptable storage with ventilated door designs that promote airflow. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Combination storage layouts accommodate tools, supplies, garments, and equipment where increased air circulation is preferred.
Heavy Duty Steel Configurable Combination Ventilated Cabinets with Power

Heavy Duty Steel Configurable Combination Ventilated Cabinets with Power combine airflow, configurable organization, and integrated power. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Ventilated doors promote air circulation, while powered interiors support charging and operation of stored equipment.
Extra Heavy Duty Steel Combination Cabinets

Made from durable 12- to 14-gauge steel for strength and a long service life, Extra Heavy Duty Steel Combination Cabinets are designed with two sides to provide storage space for industrial supplies and garments. A built-in rod offers a place to hang street clothes and uniforms, while adjustable shelves support up to 2,500 lbs of gear each.
Showing 1-10 of 82 results
Wood Combination Cabinets

Featuring locking doors that prevent unauthorized access, Wood Combination Cabinets have a combination of shelves, drawers, and a coat rod to provide secure storage of industrial supplies and employee uniforms, outwear & gear. Durable wood construction offers strength and a natural appearance, while adjustable shelves allow customizable organization of tools and clothing.