Blast Cabinets
Blast cabinets are essential tools for efficient and controlled abrasive blasting in workshops, garages, and other industrial settings. Blasting cabinets are designed with rugged materials to withstand demanding environments. They provide a secure environment for surface preparation and finishing tasks, ensuring safe and controlled blasting and dust containment. Blast cabinets are available in a range of sizes and configurations to accommodate various needs.
Most Relevant

Blast Cabinets
| Compare | Image | Brand | Width | Depth | Height | Material | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | 46 in | 35-3/8 in | 67 in | Steel | 90-125 psi | Ships Same Day WB320775 | $1,909.00 | ||
![]() | Econoline | 45 in | 54 in | 71 in | 11/14 gauge steel | 80 psi | WBB2312145 | $5,599.00 | ||
![]() | Allsource | 52 in | 47 in | 70 in | Steel | 80-110 psi | WBB2247198 | $2,600.00 | ||
![]() | Econoline | 63 in | 96 in | 108 in | 11/14 gauge steel | 80 psi | WBB2312141 | $8,176.99 | ||
![]() | Allsource | 30 in | 58 in | 79-1/2 in | Steel | 80-125 psi | Ships Same Day WBB2247197 | $4,149.00 | ||
![]() | Cyclone Manufacturing | 48-1/2 in | 48 in | 58 in | Welded Steel 16 Gauge | 70-90 psi | WBB782589 | $2,049.00 | ||
![]() | Econoline | 39 in | 25 in | 63 in | 11/14 gauge steel. | 80 psi | WBB2312150 | $2,499.00 | ||
![]() | Econoline | 65 in | 86 in | 92 in | 11/14 gauge steel | 80 psi | WBB2312144 | $5,999.00 | ||
![]() | Allsource | 71 in | 55 in | 72-1/2 in | Steel | 80-110 psi | WBB2247196 | $3,799.00 | ||
![]() | Econoline | 43 in | 72 in | 82 in | 11/14 gauge steel | 80 psi | WBB2312149 | $3,499.00 |
Showing 1-10 of 24 results

Bench Top Cabinets