Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoline

Model # :WBB2312144

MPN #: 101701CB-A

Econoline 101701CB-A Siphon Blast Cabinet

Product Description
With 60 of working width and 48 of working depth, the 60 x 48 CB is a 25 CFM foot operated blast cabinet that is large as it is powerful. Comes with a 400 CFM dust collector and tungsten carbide nozzle and air jet that provides you with a spacious solution that fits in most shop environments. The 101701CB-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 60 W x 48D x 40H and Overall dimensions are 65 W x 86 D x 92 H.

PRICE
$5,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width65 in
Depth86 in
Height92 in
Window Dimensions12 x 24

Product Details

TypeFoot Operated
CFM25 CFM
LightFluorescent
ColorGray
Voltage110 V
Material11/14 gauge steel
Manufacturers Part Number101701CB-A
PSI80 psi
BrandEconoline

Warranty

Warranty5 yr