Air Tool Parts & Accessories
Availability
Free Shipping
Brand
Type
For Use With
Price
Related Products
Our Pencil Air Die Grinders are ergonomically engineered to remain small insize and provide the operator with pure comfort. They feature a built-in variablespeed twist throttle that allows superior speed control in all applications. Theconvenient 60-inch hose with protector gives the desired accessibility andreach. With free speed up to 70,000 rpm these small but versatile tools willeasily handle any job. Features: Twist throttle Remote exhaust Built-in speed regulator Power: 0.1 hp (0.07 kw) Free speed: 70,000 rpm Collet size: 1/8" Weight: 0.25 lb (0.11 kg) Length: 5.3" (135 mm) 60" ...
Chicago Pneumatic, 7" Heavy Duty Angle Polisher, CP7269P, 2600 RPM, 3/8" Hose ID, 1/4" Air Intake Features: Powerful motor for productivity Maximize operator comfort Excellent for buffing and polishing flat and contoured surfaces Heavy-duty angle polisher Rugged 0.7 hp (500 W) motor Built-in air regulator Delivered with 7" (178 mm) pad and with 8" (200 mm) "Flex-edge" polishing pad Muffled rear exhaust Speed control switch
EXAIR®'s Compressed Air Operated Line Vac™ connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free ...
Always be prepared is more than a camping credo, it's yours, too When you start a project, you make sure you are ready for whatever the task throws your way. If cutting is part of your plan, you need this tool. The ½ HP motor powers the 3" cutting disc through nearly anything--including plastic, fiberglass, composite materials, sheet metal, angle iron, metal tubing and more. Features: Powerful .45HP motor drives3" disc through plastic,fi berglass, steel, compositematerials, sheet metal, angleiron, tubing, etc. 360º Rotating guard andsecondary trigger-latch foruser safety Multiple air fl ...
The all-new, all-in-one design combines the power of our Boost jump starters with the ultra-fast inflation speed of our air compressors. Introducing the AX65, the ultimate all-in-one portable jump starter, tire inflator, and flashlight engineered to be your essential car accessory and emergency roadside companion. With 2000 amps of power, the AX65 effortlessly jump starts everything from cars and motorcycles to SUVs and tractors, handling engines up to 8.0-liter gasoline and 6.0-liter diesel with ease. AX65 is the next generation of portable air compressors, utilizing advanced motor and ...