Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB1222323

MPN #: 8941078691

Chicago Pneumatic 7" Heavy Duty Air Angle Polisher, 2600 RPM

Product Description
Chicago Pneumatic, 7" Heavy Duty Angle Polisher, CP7269P, 2600 RPM, 3/8" Hose ID, 1/4" Air Intake

Features:
  • Powerful motor for productivity
  • Maximize operator comfort
  • Excellent for buffing and polishing flat and contoured surfaces
  • Heavy-duty angle polisher
  • Rugged 0.7 hp (500 W) motor
  • Built-in air regulator
  • Delivered with 7" (178 mm) pad and with 8" (200 mm) "Flex-edge" polishing pad
  • Muffled rear exhaust
  • Speed control switch
PRICE
$565.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/8 in
Height4.33 in
Weight7 lbs
Pad Size7 in
Hose Size Inside Diameter3/8

Product Details

RPM2600 rpm
Horsepower0.7 HP
SCFM Use @ 90 PSI13 SCFM
ColorRed & Black
Air Inlet Thread Size (NPT)1/4" in
Tool TypeAir Polisher
Side Grip HandleYes
DescriptionHeavy Duty Air Angle Polisher
Manufacturers Part Number8941078691
Housing MaterialMetal
Average CFM13 CFM
ExhaustRear
BrandChicago Pneumatic