Toggle Clamps

Push-Pull & Cam Action Toggle Clamps
| Compare | Image | Base Type | Material | Max Holding Capacity | Style | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | None | Hardened Sheet Metal | 800 N | Push-Pull | Counter-Clockwise Turn | WBB1172595 | $28.95 | ||
![]() | Horizontal | Steel | 900 N | Push-Pull | Heavy Duty | WBB1172019 | $51.95 | ||
![]() | Horizontal | Steel | 8000 N | Push-Pull | Heavy Duty | WBB1172536 | $64.95 |

Latch & Hook Toggle Clamps

Toggle Clamp Components & Accessories

Horizontal Toggle Clamps
Related Products
Wilton® Brute Force™ 100 Series C-Clamps are ideal for heavy construction with a drop forged frame, black oxide coating, and clamping pressure ranging up to 15,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: Recommended for heavy industrial and construction job site demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio 100 Series model frames are forged of superior quality steels Forged square ...
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Drop-forged, regular-duty with extra deep-throat Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.144 Powder-coated paint ...
Columbian Economy C-clamps feature drop forged frames and an oscillating head that provides a tighter hold on angular work pieces. Features: Drop forged, regular-duty with extra deep throat Improved frame design allows for a higher proof test, greater throat depth, and lower overall weight Acme rolled spindle threads provide maximum strength and clamping force V grooved anvil allows secure holding of all materials including rounds, squares and flats.
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building Hot upset square head on spindle withstands higher ...
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening. Features: The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building Hot upset square head on spindle withstands higher ...