Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503643

MPN #: WL9-14375

Wilton Drop forged C-Clamp - Extra Deep-Throat, Regular-Duty, 0" - 6" Jaw Opening

Product Description
Wilton 4400 Series L-Clamps are drop forged, regular-duty with extra-deep square throat.

Features:

  • Drop-forged, regular-duty, extra deep-throat
  • The square-throat" design of the 4400 series means greater capacity and more versatility
  • The Wilton 4 4400 model offers more throat depth than most conventional 6" clamps, and the 6" and 8" models yield 37% more throat depth than standard deep-throat C-Clamps
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$109.95

Min. purchase quantity is 3

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.8 in
Width8.1 in
Height1.4 in
Throat Depth5 in
Min Opening Size0"
Size0 - 6 in
Spindle Diameter¾ in
Net Weight6.2
Max Opening Capacity0 - 6 " in
Max Opening Size6"

Product Details

TypeExtra Deep Reach
Spindle Assembly Number1700170
DescriptionC-Clamp
Manufacturers Part NumberWL9-14375
Nominal Clamp Pressure5,400
BrandWilton

Compliance & Certifications

CertificationsCSA Certified