Features:
- Super-Junior® clamps are forged steel with heat treated frames to provide a much stronger clamp than pressed steel or malleable clamps
- Steel screws are zinc plated for longer life
Weights & Dimensions
| Length | 2.7 in |
| Width | 2 in |
| Height | 0.2 in |
| Throat Depth | 1 in |
| Min Opening Size | 0" |
| Size | 0 - 1 in |
| Net Weight | 0.1 |
| Max Opening Capacity | 0 - 1 " in |
| Max Opening Size | 1" |
Product Details
| Type | Super-Junior® |
| Description | C-Clamp |
| Package Quantity | 12 |
| Manufacturers Part Number | WL9-21301 |
| Nominal Clamp Pressure | 500 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |