Slotted Screwdrivers
Most Relevant

Slotted Tip Screwdrivers
| Compare | Image | Length | Tip Width | Weight | Shank Length | Shank Diameter | Shank Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6-11/16 | 3/16 in | 0.17 lbs | 3 in | 3/16 | Round | WBB3193961 | $8.60 | ||
![]() | 14-5/16 in | 5/16 in | 0.38 lbs | 10 in | 5/16" | Round | WBB993143 | $4.86 | ||
![]() | 16-1/2 | 6.5 in | 0.28 lbs | 150 in | 6.5 | Round | WBB3195677 | $24.25 | ||
![]() | 9-3/4 | 3/16 in | 0.185 lbs | 6 in | 3/16 | Round | WBB3193987 | $11.25 | ||
![]() | 17-13/16 | 3/8 in | 0.8997 lbs | 12 in | 3/8 | Square | WBB3193931 | $20.50 | ||
![]() | 9-11/16 | 3/16 in | 0.98 lbs | 6 in | 3/16 | Round | WBB3193948 | $9.00 | ||
![]() | 7-3/4 in | 3/16 in | 0.17 lbs | 4 in | 3/16" | Round | WBB992364 | $3.62 | ||
![]() | 6-3/4 | 0.12 in | 0.08 lbs | 2-15/16 in | 0.12 | Round | WBB3791707 | $6.40 | ||
![]() | 3-15/16 | 4 in | 0.03 lbs | 100 in | 4 | Round | WBB3195746 | $5.60 | ||
![]() | 13 in | 5/16 in | 0.43 lb lbs | 8 in | 5/16" | Round | WBB320877 | $9.60 |
Showing 1-10 of 43 results
Cabinet Tip Screwdrivers

Cabinet Tip Screwdrivers are ideal for contractors, maintenance, and repair applications. These screwdrivers feature solid steel shanks and durable handles with plastic, polypropylene, or rubber cushioning for long-lasting use. Choose from various Cabinets, Slotted, Cabinet Slotted, Fluted Cabinet Slotted, and Keystone-tipped screwdrivers
Showing 1-10 of 12 results

Stubby Slotted Tip Screwdrivers
Standard Tip Screwdrivers

Standard Tip Screwdrivers are necessary for electronics, maintenance, and other industries. Screwdrivers come in various dimensions to suit different applications. Some models are non-sparking and non-magnetic for hazardous areas. Slotted Screwdrivers provide convenient fastener installation and removal. They are corrosion-resistant due to heat-treated alloy steel shanks to ensure durability.