Cement Mixers
Cement mixers are designed for mixing cement, sand, and water to form concrete. This equipment plays a crucial role in construction projects, whether they involve building structures, roads, bridges, or other types of infrastructure. There are two main types of mixing mechanisms—gravity-fed mixers and forced action mixers. Gravity-fed mixers rely on the natural flow of materials into the drum, while forced-action mixers use a mechanical system to ensure thorough mixing. They are ideal for commercial or industrial use.
Most Relevant

Kushlan Products Cement Mixers
| Compare | Image | Type | Capacity | Voltage | Length | Width | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Direct Drive | 3.5 ft³ | 115 V | 53 in | 25 in | 42 in | WBB899200 | $909.00 | ||
![]() | Direct Drive | 3.5 ft³ | 115 V | 53 in | 25 in | 42 in | WBB766149 | $629.00 | ||
![]() | Pedestal | 3.5 ft³ | 120 V | 57 in | 36 in | 62 in | WBB766150 | $835.00 | ||
![]() | Wheel barrow | 6.0 ft³ | 115 V | 50 in | 29 in | 46 in | WBB766152 | $769.00 | ||
![]() | Wheel barrow | 6.0 ft³ | 115 V | 50 in | 29 in | 46 in | WBB899201 | $829.00 | ||
![]() | Wheel barrow | 10 ft³ | 115 V | 56 in | 42 in | 68 in | WBB766148 | $2,399.00 |

Collomix® Mixers & Blades

DeWalt® Mixers

Flex Mixers