This 20-volt MAX cordless 3-speed brushless Oscillating multi-Tool includes a universal accessory adapter and wood cutting blades to help get your project started. The DCS356 oscillating multi-Tool has a powerful brushless motor providing up to 57% more run time over a similar brushed Tool. The 3-speed selector allows users to choose their speed setting based on application. The Quick-Change accessory system allows you to change blades quickly and easily, and with the universal accessory adapter, it's compatible with most oscillating Tool accessories. The DUAL-GRIP variable speed trigger provides ultimate speed and application control. The DEWALT oscillating Tool guide system allows you to customize the depth or height for accurate repeatability, and the bright LED light illuminates dark work spaces. Battery and charger sold separately.
DeWalt® 20V Max XR Brushless Cordless 3-Speed Oscillating Multi-Tool Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Style | Bare Tool |
| Type | Cordless Bare Tool Only |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS356B |
| No Load Speed | 20000 |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
The 20-volt MAX XR 1/2-in mid-range cordless impact wrench with detent pin anvil delivers up to 330 ft-lbs MAX of fastening torque and a lightweight, ergonomic design. This Tool also features precision wrench control, which helps to prevent over tightening in forward and fastener run-off in reverse. In forward, the Tool will pause before impacting to help prevent over tightening. In reverse, the Tool lowers speed when fastener is loose to help prevent run-off. This mid-range cordless impact wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
The Flex 24V Oscillating Multi-Tool channels up to 20,000 OPM to cut, trim, plunge, sand, grind, and scrape with confidence. Maintain control with advanced Vibration Suppression. The 3D Starlock Connection maximizes the exchange between motor and blade for ultimate oscillating efficiency while making blade changes super easy. Built-in LED lighting also ensures complete visibility while you work, even in tough conditions. All this comes powered with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging (battery and charger sold separately). Protected by the Flex ...
The Milwaukee® M12™ Cordless LITHIUM-ION Multi-Tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M12™ REDLITHIUM Battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 Multi-Tool operates from 5,000 to 20,000 OPM and allows ...
Complete a wide variety of framing jobs with the DeWalt® 20V MAX Brushless Cordless 21 Plastic Framing Nailer. Designed to help minimize downtime between shots with an innovative flywheel that stays active for 6 seconds after the trigger is released, this lightweight cordless nailer removes the need for hoses and compressors. Install up to 530 sqft of subflooring per charge and complete up to 100 ft. of wall framing per charge with this next-generation tool that delivers powerful performance in a wide range of applications. Battery & Charger Sold Separately. Features: Cordless Convenience ...