Pipe Threading Machines
Pipe-threading machines are essential tools for precise and efficient threading of pipes in plumbing and industrial applications. Pipe-threader machines securely clamp pipes, rotate them, and use a cutting head with dies to create threads on the pipe's end, ensuring clean and secure connections with other pipes and fittings. With a variety of styles and configurations available, pipe-threading machines and pipe stands are ideal for plumbing and construction projects.
Most Relevant
Pipe Threading Machines

Designed for various plumbing, mechanical, and construction projects, Pipe Threading Machines are available with multiple speeds in forward and reverse to efficiently cut external threads on pipe, preparing them for secure connection with fittings, couplings, and fixtures. They come with built-in chucks that accept a variety of diameters to securely hold piping during the threading process without slipping.
| Compare | Image | For Use With | Pipe/Tube Size | Speed | Power Capacity | Voltage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | 38 (Forward), 55 (Reverse) rpm | 1500 Watt | 110 V | Global Industrial | Ships Same Day WB604050 | $2,880.99 | ||
![]() | - | - | 38 rpm | 1500 Watt | 110 V | Global Industrial | Ships Same Day WB604051 | $3,180.99 | ||
![]() | - | 1/4 in - 2 in NPT | 38 rpm | 1/2 hp (Max) | 115 V | RIDGID | Ships Same Day WBB326914 | $7,499.00 | ||
![]() | - | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | 16, 46, 58 rpm | 2 hp (Max) | 115 V | RIDGID | WBB327372 | $9,699.00 | ||
![]() | - | 1/2 in (NPT) (Min), 4 in (NPT) (Max) | 36, 12 rpm | 1 1/2 hp (Max) | 120 V | RIDGID | Ships Same Day WBB326771 | $12,989.99 | ||
![]() | - | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | - | 1/2 hp (Max) | 115 V | RIDGID | Ships Same Day WBB326962 | $9,499.00 | ||
![]() | - | 1/2 (NPT) (Min), 2 (NPT) (Max) | 16, 46, 58 rpm | 2 hp (Max) | 115 V | RIDGID | Ships Same Day WBB326730 | $10,599.99 | ||
![]() | - | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | 38 rpm | 1/2 hp (Max) | 115 V | RIDGID | Ships Same Day WBB326761 | $8,399.00 | ||
![]() | - | 1/2 in (NPT) (Min), 1 1/2 in (NPT) (Max) | 44 rpm | 1/2 hp (Max) | 120 V | RIDGID | Ships Same Day WBB327466 | $6,399.00 |
Pipe Threading Machine Accessories & Replacement Parts

Pipe Threading Machine Accessories & Replacement Parts help plumbers and pipefitters keep threading machines operating efficiently. Replacement components like carbon brushes and cutting wheels let workers swap out damaged or worn-out parts, while accessories like adjustable-height pipe stands ensure the pipe remains in-line and square to the cutting head for precise & repeatable results.
Showing 1-10 of 19 results
Hand Held Power Drives

Utilizing die heads with a powerful low-speed, high-torque motor to cut threads into pipes, Hand Held Power Drives allow users to bring the tool to where the work is being done, making them especially useful for retrofitting, repairs, and maintenance jobs. They come in a variety of sizes and compatible pipe diameters for use across a wide range of industries including plumbing, electrical, and mechanical installations.