Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unitron

Model # :WBB2095957

MPN #: 13208

UNITRON Z730 Binocular Zoom Stereo Microscope on E-LED Stand

Product Description
The Unitron Z730 Series with a 4.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications. Featuring outstanding optics and a large field of view with a high depth of focus, the Z730 reduces sample handling times allowing for faster inspections and a more efficient work process. The Z730 Series is available with a binocular (45° viewing angle) or with a trinocular (45° viewing angle) viewing body.

Features:
  • E-LED Stand
  • Variable reflected and transmitted illumination
  • LED reflected and transmitted illuminators can be used independently or simultaneously
  • Light quality: homogenous daylight 6500°K for both the reflected and transmitted illuminators
  • LED bulbs emit light that is UV and IR free
  • Approximate service life of the LED bulbs is 50,000 hours
  • 4 inches (100mm) of continuously smooth focus travel
  • Black, white and clear glass stage plates
  • Base dimensions (L x W x H): 260mm x 184mm x 267mm
  • Universal power supply 100v to 240v, voltage sensitive, integrated
  • Binocular viewing body
  • WF10x focusable eyepieces, 20mm field of view
  • 30x magnification range
  • 97mm working distance
PRICE
$2,749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width13 in
Height19 in
Weight14 lbs
EyepieceWF10X/20mm

Product Details

Viewing Head45° Viewing Angle
TypeStereo Microscope
Head TypeBinocular
ColorBeige
Eyepiece Magnification10X
Working Distance97mm
Mounting LocationE-LED Stand
Zoom Ratio4.3:1
MaterialSteel, Aluminum, Polyethylene
DescriptionZ730 Zoom Stereo Microscope
Magnification Range7X - 30X
Manufacturers Part Number13208
BrandUnitron

Warranty

Warranty5 yr