Concrete Grinders
Outfitted with a rotating diamond-tipped pad, Concrete Grinders are designed to remove paint, coatings, stains, and adhesives from concrete floors to leave them smooth, level, and ready for a new finish. Surfacing grinders are equipped with a slide switch to enable simple operation, and they come in various sizes and speed ratings to handle a variety of industrial smoothing needs.
Most Relevant
Bosch® Concrete Surfacing Grinders

Equipped with specialized abrasive discs that rotate at high speeds, Bosch® Concrete Surfacing Grinders are designed to smooth or clean concrete surfaces, ensuring they are level, free from dirt and debris, or ready for finishing. The compact design and built-in handle give construction workers and tradespeople greater control over the tool for efficient operation.
| Compare | Image | Voltage | Amperage | No Load Speed | Size | Switch Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 120 V | 12.5 A | 9,300 RPM | 5 in | Slide | WB534533 | $549.00 |