Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220742

MPN #: 9295-01

Skil® 4-1/2" Angle Grinder, 6 Amp, 11000 RPM, Trigger Switch

Product Description
Compact 4-1/2 in. angle grinder designed with innovative features to grind, sand, and sharpen a variety of materials. Powerful 6.0 amp motor. Unique in-handle wrench storage.

Features:
  • 3-Position Side handle with wrench storage Allows for greater control
  • Heavy-Duty metal gear housing for increased life and durability
  • Tool-Free guard adjustment For quick guard changes
Includes:
  • Angle Grinder
  • Grinding Disc
  • Side Handle
  • Wrench


PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Wheel Diameter4-1/2 in
Size4-1/2 in
Grinding Wheel Size4-1/2

Product Details

TypeCorded
ColorRed
Amperage6 A
No Load Speed11000
Switch TypeTrigger
Voltage120 V
DescriptionAngle Grinder
Manufacturers Part Number9295-01
Lock OnYes
BrandSkil