The DEWALT DWE4887N 1-1/2 In. die grinder (no lock-on) features a 4.2 Amp, 25,000 rpm motor which provides high power and speed for all 1-1/2 In. grinding applications. This Tool also has AC/DC capacity that works off welding machines and generators for increased productivity and versatility. It offers a convenient paddle switch for easy gripping. This grinder is designed with a single piece collet and nut for hassle free accessory changes - a precision 1/4 In. collet securely holds all proper accessories (1/8 In. reducing sleeve as optional accessory). An angled exhaust path directs debris away from user and the small body diameter provides comfortable gripping area. Amp capacity is 4.2 A, with a no load speed up to 2,500 rpm. Includes: (2) wrenches, (1) 1/4 In. collet.
DeWalt® 1-1/2" Die Grinder No Lock-On
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14.0 |
| Width | 4.21 in |
| Weight | 4 lbs |
| Size | 1-1/2 in in |
Product Details
| Max RPM | 25000 rpm |
| Type | Corded |
| Voltage | 120 V |
| Color | Yellow |
| Manufacturers Part Number | DWE4887N |
| Amperage | 4.2 A |
| Switch Type | Trigger |
| Brand | DeWalt |
Related Products
The 60V MAX 7-9 in. Large Angle Grinder, DeWalt®'s first cordless Large Angle Grinder, delivers immense power at more than 3,000 MWO with a brushless motor. Built with user protection top of mind, a Kickback Brake brings the wheel to a halt for full stoppage when a kickback is detected, while the E-CLUTCH® System immediately shuts down the motor when a pinch or stall is sensed. In addition, the Grinder is equipped with a No-Volt switch that prevents the tool from restarting following a loss of power. Features: Kickback Brake - Kickback Brake engages when a pinch, stall, or bind-up event ...
Complete high-powered applications in tight spaces with the Atomic™ 20V Max Die Grinder (battery and charger sold separately) that delivers optimized maneuverability and up to 445 MWO. This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Replace pneumatic die grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power. ...
Complete a variety of metal and concrete cutting applications with the 60V MAX 7 in. Brushless Cordless Grinder. Engineered to deliver 2,300 UWO, this grinder produces up to 30% more torque than the DCG418 Grinder. With a max output of 3 HP for heavy-duty use and a KICKBACK BRAKE designed to quickly stop the wheel if a bind-up occurs, this TOOL CONNECT Chip-Ready Tool powers through tough jobs. For user convenience, this kit includes (2) FLEXVOLT 20V/60V MAX batteries, a charger, and a durable storage bag for portability on the jobsite. Features: Built for safety with E-CLUTCH® that ...
Includes: (1) DCG422 Atomic™ 20V Max Right Angle Die Grinder (2) DCBP034 20V Max XR Powerstack™ 1.7Ah Batteries (1) DCB1104 Charger (1) 1/4 in. Collet (1) Wrench (1) Kit Bag Complete high-powered applications in tight spaces with the ATOMIC™ 20V MAX die grinder kit that delivers optimized maneuverability and up to 445 MWO. This tool is equipped with the DEWALT® anti-rotation system to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra ...
Complete high-powered applications in tight spaces using the Atomic™ 20V Max Die Grinder with Lanyard Ready™ Attachment Point (battery, charger, and lanyard sold separately). This tool is equipped with the DeWalt® ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Featuring a Lanyard Ready™ Attachment Point, up to 445 MWO, and a maneuverable design, this grinder is ideal for working at height. ...