Power Screwdrivers
Outfitted with multiple speed and torque ratings for accuracy and control during construction and renovation projects, Power Screwdrivers drive fasteners during assembly with less physical effort than manual screwdrivers. The handheld size and ergonomic handle provide easy maneuverability, and the rechargeable battery supplies reliable power throughout the task at hand.
Most Relevant

Milwaukee Power Screwdrivers
| Compare | Image | Kit | Type | Max RPM | Torque | Voltage | Number of Batteries Included | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Kit | 2-Speed Screwdriver | 600 rpm | 44i lb-in | 4 V | 2 | Ships Same Day WBB243301 | $235.95 | ||
![]() | Kit | Compact Screwdriver | 500 rpm | 175 lb-in | 12 V | 2 | Ships Same Day WBB243238 | $115.95 | ||
![]() | Kit | 2-Speed Screwdriver | 1500 rpm | 275 lb-in | 12 V | 2 | Ships Same Day WBB1820315 | $149.95 | ||
![]() | Kit | 2-Speed Screwdriver | 1700 rpm | 325 lb-in | 12 V | 2 | Ships Same Day WBB1403147 | $235.95 | ||
![]() | Bare Tool | 2-Speed Screwdriver | 1700 rpm | 325 lb-in | 12 V | 0 | Ships Same Day WBB1403109 | $159.95 | ||
![]() | Bare Tool | 2-Speed Screwdriver | 500 rpm | 175 lb-in | 12 V | 0 | Ships Same Day WBB243176 | $115.95 |

DeWalt® Power Screwdrivers

Makita® Power Screwdrivers

Bosch Power Screwdrivers

General Tools Power Screwdrivers

FLEX Power Screwdrivers