Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036826

MPN #: DW257

DeWalt® Corded Screwguns, DW257, VSR All-Purpose Scrugun, 0-2,500 RPM

Product Description
Dewalt Corded Screwguns, DW257, VSR All-Purpose Scrugun, 0-2,500 RPM

Features

  • Helical-cut steel, heat-treated steel gears for long life and durability
  • High torque for deck building, drywall and heavy gauge steel stud framing
  • Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
  • Two-finger, rubber trigger for increased comfort
  • Excellent ergonomics


PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque132 in-lbs lb-in

Product Details

Manufacturers Part NumberDW257
TypeStandard
DescriptionCorded Power Screwdriver
BrandDeWalt
Speed0 - 2,500 ft/min