Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036749

MPN #: DW255

DeWalt® Corded Screwguns, DW255, High Speed VSR Drywall Scrugun, 0-5,300 RPM

Product Description
Dewalt Corded Screwguns, DW255, High Speed VSR Drywall Scrugun, 0-5,300 RPM

Features

  • Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
  • Two-finger, rubber trigger for increased comfort
  • Hi-speed transmission for production drywall hanging
  • Lightweight with excellent ergonomics
  • Helical-cut steel, heat-treated steel gears for long life and durability


PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque60 in-lbs lb-in

Product Details

Manufacturers Part NumberDW255
TypeDrywall
DescriptionCorded Power Screwdriver
BrandDeWalt
Speed0 - 5,300 ft/min