Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036918

MPN #: DW281

DeWalt® Corded Screwguns, DW281, VSR Positive-Clutch Scrugun with 1/4" Bit Holder, 0-2,500 RPM

Product Description
Dewalt Corded Screwguns, DW281, VSR Positive-Clutch Scrugun with 1/4" Bit Holder, 0-2,500 RPM

Features

  • 1/4" Quick-change bit holder
  • Metal gear case for durability on the job
  • Two-finger, rubber trigger for increased comfort
  • Ideal for use in production manufacturing environment
  • Positive clutch for increased productivity
  • Excellent ergonomics offers less user fatigue
  • Helical-cut steel, heat-treated steel gears for long life and durability


PRICE
$195.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque132 in-lbs lb-in

Product Details

Manufacturers Part NumberDW281
TypePositive-Clutch w/ Bit Holder
DescriptionCorded Power Screwdriver
BrandDeWalt
Speed0 - 2,500 ft/min