Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036643

MPN #: DW267

DeWalt® Corded Screwguns, DW267, VSR VERSA-CLUTCH Scrugun, 0-2,000 RPM

Product Description
Dewalt Corded Screwguns, DW267, VSR VERSA-CLUTCH™ Scrugun, 0-2,000 RPM

Features

  • Helical-cut steel, heat-treated steel gears for long life and durability
  • High power motor for metal fastening applications
  • Versa-Clutch® torque adjustment system "dials in" the proper torque needed to efficiently drive fasteners without stripping or breaking fastener
  • Rubber grip and two-finger trigger for increased comfort and greater control
  • Metal nose and gear case for durability on the job
  • Excellent ergonomics offers less user fatigue


PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque164 in-lbs lb-in

Product Details

Manufacturers Part NumberDW267
TypeVERSA-CLUTCH™
DescriptionCorded Power Screwdriver
BrandDeWalt
Speed0 - 2,000 ft/min