MIG Consumables
Brand
For Use With
Material
Width
Size
Length
Height
Price
Related Products
Professional portable inverter MIG welder provides 140 amps of power for MIG and/or flux-cored wire welding on a 115-volt line. Welder features digital voltage, wire speed and amperage display, adjustable wave control, spool gun selection switch and euro-connect flange for torch & spool gun. Package includes inverter power supply, HSL15 torch 10', 200A earth clamp 10', gas regulator with hose, steel welding wire and operator manual. MIG torch, earth clamp, gas regulator and hose, welding wire and operator manual.
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically ...
The Forney 242 Dual MIG welder is easy to use with Euro connection for faster torch maintenance, digital meter providing easy setup and dual MIG setup. Applications include light industrial, manufacturing, metal fabrication, maintenance and repair, motorsports and auto body, farm and ranch and schools. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 31" x 35-3/4" x 16-1/2" Weight: 190 lbs. Wire diameter range: Up to .045" Duty ...
The Forney 190 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 16" x 27.07" x 11.55" Weight: 74 lbs. Integrated feet Torch with built in strain relief extends cable life Processes: MIG (GMAW); Flux Cored (FCAW) Amperage range: 35 to ...
POWER MIG® 220 AC/DC multi-process welder is portable for pulsed MIG, Stick, AC/DC TIG, and Flux-Cored welding. The POWER MIG 220 AC/DC multi-process welder is a reliable, easy-to-use machine for the general fabricator, small contractor, or repair personnel. The sleek, rugged, and solid ergonomic design with multiple lift points maximizes mobility around the shop, and user-friendly technology makes the setup process & selection of weld settings incredibly simple. Take on any job with MIG, AC/DC TIG, Stick, or Flux-Cored; with the versatile POWER MIG® 220 AC/DC welder. Features: ...