Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2298236

MPN #: 327

Forney 242 Dual MIG Welder - 240A - 230V - 3/8" Welding Capacity

Product Description
The Forney 242 Dual MIG welder is easy to use with Euro connection for faster torch maintenance, digital meter providing easy setup and dual MIG setup. Applications include light industrial, manufacturing, metal fabrication, maintenance and repair, motorsports and auto body, farm and ranch and schools. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler.

Specifications:
  • Dimensions: 31" x 35-3/4" x 16-1/2"
  • Weight: 190 lbs.
  • Wire diameter range: Up to .045"
  • Duty cycle: 60% @ 155 Amps
  • Input power: 230-volt
  • Amperage range: 240 Amp
  • Plate thickness range: 24-gauge - 3/8"
  • Two Euro connectors, one dedicated for a spool gun
  • Integrated wheels and heavy-duty casters
  • Fold down door for easy access
  • Torch with built in strain relief
  • Ability to weld spray transfer with .035" wire
  • Slope and burn back controls
  • Welds aluminum and steel with the flip of a switch
  • Warranty: protected under Forney's industry leading 5/3/1 warranty


Includes:

  • 15' MIG Gun
  • 15' Ground Cable & Clamp
  • Gas Hose
  • Regulator
  • PRICE
    $3,199.00

    This product will be restocked soon

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cutting Capacity48 in

    Product Details

    Duty Cycle155A @ 60%
    Voltage230 V
    DescriptionMIG Welder
    Single Pass Capacity3/8"
    Manufacturers Part Number327
    Amperage240 A
    Output240A BTU
    ProcessMIG or Flux Core
    BrandForney

    Warranty

    Warranty5/3/1

    Compliance & Certifications

    CertificationsCSA