Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3167808

MPN #: 85620

Forney® PRO™ Hornet SG250™ Gun, 25'L Cord

Product Description
The Spool PRO™ Hornet SG250™ spool gun allows you to comfortably weld for longer periods of time with a one-of-a kind ergonomic design. This spool gun is compatible with Tweco® style consumables, features an integrated spool life indicator and is suitable for 5/16" to 1/16" diameter wire. Compatible with Euro Style Forney® and Forney® Pro machines.

Specifications
  • Primary (Input) Volts: 0-12V
  • Maximum Output Amperage: 300 AMPs (DC Output Only)
  • Rated Output and Duty Cycle: 220 AMP @ 60% Duty Cycle
  • Dimensions: 18" (462 mm) x 9.3" (236 mm) x 2.7' (70 mm)
  • Weight: 8 lbs. (3.63 kg)
  • Wire Diameters: 0.030" (0.8 mm) to 0.047" (1.2 mm)
  • Wire Feed Speed: 1,000 Inches per Minute (Max IPM)
  • Cable Length: 25ft (7 meters)
  • Consumables: 14H Series TWECO style
Features
  • Ergonomic Design: This innovative design reduces wrist fatigue by under slinging the pool of wire. This ultimately allows you to weld for longer periods of time and creates an optimal combination of balance and usability
  • Integrated Spool Life Indicator: Built-in indicator arrow shows when wire is running low, reducing the risk of interrupting your project
  • Excellent Control: The wire feed speed control knob is placed at your fingertips; this allows you to precisely control the wire feed speed while welding so you can easily dial in the perfect settings
  • Out of Position Welding: The 360-degree gooseneck allows you to adjust the angle of the torch neck. This feature makes this spool gun optimal for out of position welding
  • Mounted Hook for Safe Storage: Integrated hook allows user to safely store spool gun when not in use
  • Warranty: 30 days


PRICE
$929.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/16
Width2-11/16
Height18 in
Weight8 lbs
Size0.03 in

Product Details

Duty Cycle220A @ 60%
ApplicationMIG
Amperage300 A
For Use WithEuro Style Forney® & Forney® PRO Machines
ProcessMIG
Voltage12 V
MaterialCopper
DescriptionSpool Gun
Package Quantity1
Manufacturers Part Number85620
Tip TypeTweco
BrandForney

Warranty

Warranty1 yr