Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172966

MPN #: K471-2

Lincoln Electric® Magnum® 400 Welding Gun, .035"-.045" Liner, 15'L Cable

Product Description
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A.

Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications.

Features:
  • Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations
  • One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life
  • Gun tube design - Armored with an electrically insulated metal jacket optimizing fine wire welding performance
  • Abrasion-resistant, extruded rubber jacket - Adds strength and long life to the cable
  • Classic curved handle - Lightweight and balanced, providing a comfortable grip to reduce fatigue
What's Included:
  • Contact Tip Gas Diffuser Gas Nozzle Insulator Cable Liner Gun Tube (60°)


PRICE
$865.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Duty Cycle400A @ 60%
Package Quantity1
DescriptionWelding Gun
Manufacturers Part NumberK471-2
Amperage400 A
ProcessMIG or Flux Core
BrandLincoln Electric

Warranty

Warranty90 Days yr