Tubing

Flaring, Burnishing & Swaging Tools
$10.25 - $95.89
The Heavy Duty Flaring Tool has a hardened steel flaring cone with a chrome finish for more uniform flared without galling. Special shaped wing nuts allow the long handle of the self-centering yoke to be used as...
more
See all 5 items in product family
Tubing Cutters
$11.50 - $58.95
Standard tube cutters have a precision feed screw mechanism that is enclosed to eliminate clogging and jamming for trouble free performance. These tube cutters maintain the same length for accurate cutting of tu...
more
See all 5 items in product family
Tubing Benders
$33.69 - $216.95
Lever Type Tube Benders bend one size of soft copper, aluminum, brass, steel and other metal tubing. The calibrated markings show angle of bend for smooth, short radius bends up to 180°. Wide hook grips...
more
See all 7 items in product family
Uniweld Crossbow Rachet Tube Bender
$11.75 - $186.95
Uniweld's CrossBow™ Ratchet Tube Bender enables plumbers and HVAC/R technicians to make precision bends up to 90° with soft copper and aluminum tubing. The low friction mandrels and rotating side support bl...
more
See all 12 items in product family