Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055644

MPN #: BA9-1008396

Baileigh Industrial Welding Positioner, Single Phase, 110V, WP-450

Product Description
Almost every fabrication shop should have an industrial welding positioner. These simple to use machines add an element to precision to any weld job. The WP-450 from Baileigh Industrial is no exception. This 110v positioner will fit in any shop and help increase production by reducing the handling and maneuvering of the parts.The Baileigh WP-450 Industrial Welding positioner has many great features, including solid state variable speed control, foot switch activation, forward/off/reverse switch control, and a durable DC permanent magnet gear head motor with easily accessible fuse for motor overload protection. For more information contact Baileigh Industrial.

PRICE
$2,949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs

Product Details

Country of OriginImport
Voltage110V V
Phase1
Drive TypeFoot Pedal
Manufacturers Part NumberBA9-1008396
No Load Speed3600 RPM
BrandBaileigh Industrial