x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Hand Sanitizer Dispenser Stands

Global Industrial™ Hand Sanitizer Dispenser Stands

Global Industrial™ Hand Sanitizer Dispenser Stands Provide Upright Mounts To Create Accessible and Portable Sanitizing Dispenser Stations.

Global Industrial™ Hand Sanitizer Dispenser Stands are suitable for high traffic areas such as lobbies, offices, schools and other facilities where frequent hand sanitation dispensing is needed. Compact design allows minimal space occupancy. Select unit stands include a drip tray to help prevent hand sanitizer leaks onto floors. Some model stands are short in height for surface counter placement. Dispensers can be mounted by hardware (not included) or with dispensers with strong adhesive backing. Wall Mount Brackets are also available for convenient out-of-way stationing of single sanitizer bottles to wall surfaces and accept 4"W x 4-7/8"D w/ 1-3/16"D neck bottles. Aluminum steel or standard steel construction with powder coated finish offers lasting durability and support. Mounting plate dimensions for stands are: 3-1/4"W x 13"L or 6"W x 6"D x 14-5/8"H depending on the model. Other dimensions and additional specifications vary per model.