Disinfectants & Sanitizers
Availability
Type
Brand
Special Price
Free Shipping
Capacity
Size
Color
Price
Related Products
Introducing the World's Most Powerful Botanical Disinfectant. Our hyper-effective multi-surface formula outperforms "natural" cleaners and eliminates germs faster than even the harshest chemical alternatives-without the toxic warnings or disclaimers. Trusted by elite institutions, prestigious universities and health care facilities, iconic stadiums, and some of the world's most renowned buildings. CleanBoss clean technology delivers unmatched cleanliness at the highest standard. Welcome to the Cleaning Revolution. Virtually every surface - granite countertops, stainless steel appliances, ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...
One-step quaternary disinfectant cleaner and deodorant to clean and disinfect hard surfaces in schools, offices, hotels, hospitals, nursing homes, and other facilities. Has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute. Provides broad-spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus, and many more. Meets OSHA's Bloodborne pathogen standards for HBV and HIV. Kills the organisms that cause odors ...
This bleach-free formula disinfects high-touch surfaces quickly and easily. Ideal for a wide array of facilities such as kitchens, restrooms, salons, clinics, schools, and offices. When used with a sprayer device, all you have to do is spray, there's no wiping required. This EPA-Approved disinfectant kills 99.9% of germs and viruses (Pseudomonas aeruginosa (Pseudomonas), Salmonella enterica (Salmonella), Staphylococcus aureus (Staph) Rhinovirus Type 14, Rhinovirus Type 39, Avian Influenza Virus (H5N1)), including SARS-CoV-2, the virus that causes COVID-19 on hard, non-porous surfaces when ...
Streak-free shine. Cleans, shines and kills 99.9% of germs, viruses, and bacteria on hard, non-porous surfaces. Works on countertops like Corian, sealed granite, sealed marble (real or synthetic), formica and exterior surfaces of appliances like microwaves, stovetops, kitchen sinks, stainless steel, glazed ceramic tile, windows, plastic, vinyl, glass, and more. When used as directed, it kills staphylococcus aureus (staph), salmonella enterica (salmonella), pseudomonas aeruginosa (pseudomonas), streptococcus pyogenes (strep), rhinovirus type 37 (common cold), influenza a2/Hong Kong (h1n1) ...