x

Take 15% off your entire order!

Offer applied at checkout

Karcher Ride-On Floor Sweepers

Karcher Ride-On Floor Sweepers

Karcher Ride-On Floor Sweepers Feature An Innovative Combination Of Technology And Functionality For An Intelligent Solution To Various Cleaning Needs.

Ride-On Sweepers are ideal for use in parking lots, production facilities, logistics areas, hotels, retail, warehouses, garages, path/street sweeping and more. Offer battery run times of up to 3.5 hours and hopper capacities of up to 29 gallons. KM 105 models include a patented rotating side brush that allows for cleaning in corners in a single pass. The position of the main roller brush between the rear wheels allows driving over high curbs without damage to the sweeping system. The Teach system automatically adjusts the main roller brush appropriate to wear for constant, optimal sweeping results. Features include adjustable roller brush, manual/automatic filter cleaning system, traction drive, adjustable suction power and bulk waste flap. Features hydraulic hopper that rises to 61"H to reach a standard dumpster – hopper tilts backwards to protect the operator from dust dispersion.KM 90 models offer best-in-class comfort with its adjustable seat, easy steering and large wheels for high performance. The KM 90/60 offers fully automatic TACT filter cleaning system (fully automatic, highly effective filter cleaning for continuous dust-free sweeping). Comfortable alternative to walk-behind sweepers. Best-in-class comfort with its adjustable seat, easy steering and large wheels for high performance as well as providing excellent cleaning results. Features two pull out side hoppers.