Rejuvenator Connect Modular Tile Matting
Rejuvenator Connect Modular Tile Matting100% urethane construction. Configure large areas quickly with modular tiles in 3'x3'(91 cm x 91 cm) and 1'x 3'(30 cm x 91 cm) Tiles that interlock on all four sides to customize on-site any floor configuration. Rejuvenator interlocks are seamless and ergonomic creating a stable working environment. available in raised dome, raised square. Molded in ramps reduce installation time. Available in versions where ramps are separate and not molded into tiles as well.
- 100% Urethane construction
- Choose from customizable increments of 1 or 3' lengths.
- 5/8" thickness
- Raised squares or domed surface
- Molded in edges or detachable edges available
- Molded-in edges require both "Ends" & "Middle" be purchased.
- Modular mats that require ramps are noted below. Purchase of ramps sold separately to create beveled edge is optional
close ➡