x

Take 15% off your entire order!

Offer applied at checkout

Hedge Trimmer Batteries & Chargers

Hedge Trimmer Batteries & Chargers

EGO BA4200T 7.5Ah Battery

The EGO POWER+ 56-Volt 7.5Ah battery uses industry-leading ARC Lithium™ technology to deliver Power Beyond Belief™ and is compatible with all EGO outdoor power equipment. Keep-Cool battery technology keeps each cell cool for long life and work in the most extreme conditions.

Features:
  • Voltage: 56V, 420 Wh
  • Amp Hours: 7.5 Ah
  • Optimum charging temperature: 32°F-104°F(0°C-40°C)
  • Battery weight: 6.31 lb. (2.86kg)
  • Patent Pending Power Management System: Protects the battery from harsh elements
  • Integrated Fuel Gauge: Shows how much power is left in the battery
  • ARC Lithium™ battery is compatible with all EGO POWER+ Power Equipment and chargers
  • 3 Year Limited Warranty